Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb Screw, #14 Thread Size, Round, Cadmium Steel, 3/4 in Lg, 1000 PK

  • Mfr # MS21318-59

  • Zoro # G2494029


product price: $775.99
/pk 1000, $0.78/ea
Free Shipping & Returns

Key Features

Thread Size
#14
Head Shape
Round
Material
Steel
Finish
Cadmium
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS21318-59
Zoro #
G2494029
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#14
Fastener Length
3/4 in

Details

Head Shape
Round
Material
Steel
Finish
Cadmium
Item
Thumb Screw
System of Measurement
Inch
Compliance
MS 21318

Description

Thumb Screws,14X3/4 MILITARY U,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.