
Thumb Screw, #14 Thread Size, Round, Zinc Plated Steel, 5/16 in Lg, 4000 PK
Mfr # 1405U
Zoro # G4860631
product price:Â $532.99
/pk 4000, $0.13/ea
Free Shipping & Returns
Key Features
Thread Size
#14
Head Shape
Round
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1405U
Zoro #
G4860631
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#14
Fastener Length
5/16 in
Details
Head Shape
Round
Material
Steel
Finish
Zinc Plated
Item
Thumb Screw
System of Measurement
Inch
Rockwell Hardness
C28 to 38
Compliance
ASME B18.6.3
Description
Thumb Screws, 14X5/16 U DRIVE SC,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.