Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 1/4"-20 Thread Size, Spade, Black Oxide Steel, 5/8 in Head Ht, 1 3/4 in Lg
- Mfr # Z1089
- Zoro # G3479786
product price:Â
$
5.99
/ea
Key Features
Thread Size
1/4"-20
Head Shape
Spade
Material
Steel
Finish
Black Oxide
Head Height
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1089
- Zoro #
- G3479786
- UPC #
- -
- Country of Origin
- United States
- Head Shape
- Spade
- Material
- Steel
- Finish
- Black Oxide
- Head Material
- Steel
- Thread Style
- Partially Threaded
- Tensile Strength
- 57,000
- Item
- Thumb Screw
- Head Type
- Spade
- Class
- 2A
- Rockwell Hardness
- B68 to B71
- System of Measurement
- Inch
- Tip Material
- Steel
- Made in North America
- Made in North America
- Includes Nut
- Nut Not Included
- For Use in Systems
- Jig and Fixture Component
- Type
- Quarterturn Thumb Screw
- Pack Size
- Small
- Thread Fit
- 2A
- Drive
- No Drive
- Head Texture
- Smooth
- Thread Type
- Coarse
Description
Thumb Screw, Type Quarterturn Thumb Screw, Finish Black Oxide, Material Steel, Thread Size 1/4 In.-20, Fastener Length 1 3/4 in, Thread Style Partially Threaded, Thread Length 1 37/64 in, Head Width 0.75 in, Head Height 0.625 in, Tensile Strength 57,000 psi, Head Type Spade, Maximum Head Width 3/4 in, Minimum Head Width Not Applicable, Maximum Head Height 5/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, For Use in Systems Jig and Fixture Component
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.