Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 3/8"-16 Thread Size, Spade, Black Oxide Steel, 1 in Head Ht, 2 in Lg
- Mfr # Z1093
- Zoro # G3064862
product price:Â
$
8.19
/ea
Key Features
Thread Size
3/8"-16
Head Shape
Spade
Material
Steel
Finish
Black Oxide
Head Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z1093
- Zoro #
- G3064862
- UPC #
- -
- Country of Origin
- United States
- Head Shape
- Spade
- Material
- Steel
- Finish
- Black Oxide
- Head Material
- Steel
- Thread Style
- Partially Threaded
- Tensile Strength
- 57,000
- Item
- Thumb Screw
- Rockwell Hardness
- B68 to B71
- System of Measurement
- Inch
- Head Type
- Spade
- Class
- 2A
- Tip Material
- Steel
- Type
- Quarterturn Thumb Screw
- Includes Nut
- Nut Not Included
- For Use in Systems
- Jig and Fixture Component
- Thread Fit
- 2A
- Made in North America
- Made in North America
- Pack Size
- Small
- Drive
- No Drive
- Thread Type
- Coarse
- Head Texture
- Smooth
Description
Thumb Screw, Type Quarterturn Thumb Screw, Finish Black Oxide, Material Steel, Thread Size 3/8 In.-16, Fastener Length 2 in, Thread Style Partially Threaded, Thread Length 1 53/64 in, Head Width 1 in, Head Height 1 in, Tensile Strength 57,000 psi, Head Type Spade, Maximum Head Width 1 in, Minimum Head Width Not Applicable, Maximum Head Height 1 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, For Use in Systems Jig and Fixture Component, Head Material Steel