Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 5/16"-18 Thread Size, Spade, Black Oxide Steel, 3/4 in Head Ht, 1 1/2 in Lg
- Mfr # Z1090
- Zoro # G3232512
product price:Â
$
7.49
/ea
Key Features
Thread Size
5/16"-18
Head Shape
Spade
Material
Steel
Finish
Black Oxide
Head Height
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1090
- Zoro #
- G3232512
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1 1/2 in
- Head Height
- 3/4 in
- Head Thickness
- 0.313 in
- Head Dia.
- 1 in
- Head Width
- 1 in
- Overall Length
- 2 1/4 in
- Screw Size
- 5/16 in
- Maximum Head Height
- 3/4 in
- Thread Length
- 1 21/64 in
- Maximum Head Width
- 1 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Thumb Screw, Type Quarterturn Thumb Screw, Finish Black Oxide, Material Steel, Thread Size 5/16 In.-18, Fastener Length 1 1/2 in, Thread Style Partially Threaded, Thread Length 1 21/64 in, Head Width 1 in, Head Height 0.75 in, Tensile Strength 57,000 psi, Head Type Spade, Maximum Head Width 1 in, Minimum Head Width Not Applicable, Maximum Head Height 3/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, For Use in Systems Jig and Fixture Component