Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb Screw, #2 Thread Size, Round, Black Oxide Steel, 1/2 in Lg, 10000 PK

  • Mfr # 0208UB

  • Zoro # G4848670


product price: $423.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Thread Size
#2
Head Shape
Round
Material
Steel
Finish
Black Oxide
Rockwell Hardness
C28 to 38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0208UB
Zoro #
G4848670
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#2
Fastener Length
1/2 in

Details

Head Shape
Round
Material
Steel
Finish
Black Oxide
Item
Thumb Screw
Rockwell Hardness
C28 to 38
System of Measurement
Inch
Compliance
ASME B18.6.3

Description

Thumb Screws, 2X1/2 U DRIVE SCR,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.