Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 3/8"-16, Full Thread, 1"L
- Mfr # 1-DEJ-07-17-
- Zoro # G522413644
product price:Â
$
4.15
/ea
Key Features
Thread Size
5/16"-18
Head Texture
Smooth
Head Type
Wing
Thread Type
Coarse
Tip Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-DEJ-07-17-
- Zoro #
- G522413644
- UPC #
- -
- Country of Origin
- Multiple
- Head Texture
- Smooth
- Head Type
- Wing
- Thread Type
- Coarse
- Tip Type
- Oval
- Thread Fit
- 2A
- Pack Size
- Small
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Material
- Iron
- Head Shape
- Wing
- Grip Style
- Smooth
- Drive
- No Drive
- Tensile Strength
- 50,000 psi
- Item
- Thumb Screw
- Type
- Thumb Screw
- Finish
- Zinc-Plated
- Includes Nut
- Nut Not Included
- Tip Material
- Malleable Iron
- Rockwell Hardness
- HB156
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 3/4 in
- Screw Size
- 5/16 in
- Wire Rope Length
- 3/4 in
- Maximum Head Width
- 1 3/4 in
- Maximum Head Height
- 3/4 in
- Head Thickness
- 0.625 in
- Shoulder Diameter
- 5/8 in
- Shoulder Length
- 3/4 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 5/16 In.-18, Fastener Length 3/4 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 3/4 in, Minimum Head Width Not Applicable, Maximum Head Height 3/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.