Thumb Screw, 3/8"-16, Full Thread, 1"L
- Mfr # 1-EFP-07-S6-
- Zoro # G922414289
product price:Â
$
4.79
/ea
Key Features
Material
Iron
Finish
Plain
Wire Rope Length
1 1/2 in
Fastener Length
1 1/2 in
Shoulder Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-EFP-07-S6-
- Zoro #
- G922414289
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Iron
- Finish
- Plain
- Includes Nut
- Nut Not Included
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Fit
- 2A
- Pack Size
- Small
- Rockwell Hardness
- HB156
- Type
- Thumb Screw
- Tip Material
- Malleable Iron
- Tensile Strength
- 50,000 psi
- Head Type
- Wing
- Head Texture
- Smooth
- Tip Type
- Oval
- Drive
- No Drive
- Grip Style
- Smooth
- Thread Style
- Fully Threaded
- Item
- Thumb Screw
- Head Shape
- Wing
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Wire Rope Length
- 1 1/2 in
- Fastener Length
- 1 1/2 in
- Shoulder Diameter
- 5/8 in
- Thread Size
- 3/8"-16
- Shoulder Length
- 7/8 in
- Screw Size
- 3/8 in
- Maximum Head Width
- 1 13/16 in
- Head Thickness
- 0.625 in
- Maximum Head Height
- 7/8 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 13/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.