Thumb Screw, 3/8"-16, Full Thread, 3"L
- Mfr # 1-DEL-07-M7-
- Zoro # G122414577
product price:Â
$
3.99
/ea
Key Features
Shoulder Diameter
5/8 in
Material
Iron
Head Shape
Wing
Drive
No Drive
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-DEL-07-M7-
- Zoro #
- G122414577
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Iron
- Head Shape
- Wing
- Drive
- No Drive
- Head Texture
- Smooth
- Head Type
- Wing
- Rockwell Hardness
- HB156
- Pack Size
- Small
- Tip Material
- Malleable Iron
- Tensile Strength
- 50,000 psi
- Includes Nut
- Nut Not Included
- Type
- Thumb Screw
- Item
- Thumb Screw
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Tip Type
- Oval
- Thread Fit
- 2A
- System of Measurement
- Inch
- Grip Style
- Smooth
- Finish
- Plain
- Shell Material
- Iron
Dimensions
- Shoulder Diameter
- 5/8 in
- Screw Size
- 5/16 in
- Wire Rope Length
- 1 in
- Maximum Head Width
- 1 3/4 in
- Thread Size
- 5/16"-18
- Maximum Head Height
- 3/4 in
- Shoulder Length
- 3/4 in
- Fastener Length
- 1 in
- Head Thickness
- 0.625 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 5/16 In.-18, Fastener Length 1 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 3/4 in, Minimum Head Width Not Applicable, Maximum Head Height 3/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.