Thumb Screw, 3/8"-16, Fully T, 1" L
- Mfr # 1-EFL-02-17-
- Zoro # G722414779
product price:Â
$
4.59
/ea
Key Features
System of Measurement
Inch
Thread Size
3/8"-16
Head Type
Wing
Head Texture
Smooth
Tip Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-EFL-02-17-
- Zoro #
- G722414779
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Wing
- Head Texture
- Smooth
- Tip Type
- Oval
- Pack Size
- Small
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Thread Fit
- 2A
- Rockwell Hardness
- HB156
- Item
- Thumb Screw
- Material
- Iron
- Type
- Thumb Screw
- Tip Material
- Malleable Iron
- Head Shape
- Wing
- Finish
- Zinc-Plated
- Includes Nut
- Nut Not Included
- Drive
- No Drive
- Grip Style
- Smooth
- Tensile Strength
- 50,000 psi
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Thread Size
- 3/8"-16
- Wire Rope Length
- 1 in
- Shoulder Length
- 1 in
- Head Thickness
- 0.75 in
- Maximum Head Width
- 1 7/16 in
- Fastener Length
- 1 in
- Screw Size
- 3/8 in
- Shoulder Diameter
- 3/4 in
- Maximum Head Height
- 1 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 3/8 In.-16, Fastener Length 1 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.