Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 3/8"-16, Fully T, 2.5"L
- Mfr # 1-EFR-10-M7-
- Zoro # G622414817
product price:Â
$
5.29
/ea
Key Features
Includes Nut
Nut Not Included
Shoulder Diameter
5/8 in
Shoulder Length
7/8 in
Wire Rope Length
2 in
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-EFR-10-M7-
- Zoro #
- G622414817
- UPC #
- -
- Country of Origin
- Multiple
- Includes Nut
- Nut Not Included
- Thread Style
- Fully Threaded
- Head Type
- Wing
- Tip Material
- Malleable Iron
- System of Measurement
- Inch
- Item
- Thumb Screw
- Head Texture
- Smooth
- Tip Type
- Oval
- Grip Style
- Smooth
- Rockwell Hardness
- HB156
- Tensile Strength
- 50,000 psi
- Thread Type
- Coarse
- Type
- Thumb Screw
- Drive
- No Drive
- Material
- Iron
- Finish
- Plain
- Head Shape
- Wing
- Thread Fit
- 2A
- Pack Size
- Small
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Shoulder Diameter
- 5/8 in
- Shoulder Length
- 7/8 in
- Wire Rope Length
- 2 in
- Maximum Head Height
- 7/8 in
- Thread Size
- 3/8"-16
- Fastener Length
- 2 in
- Head Thickness
- 0.625 in
- Screw Size
- 3/8 in
- Maximum Head Width
- 1 11/16 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 3/8 In.-16, Fastener Length 2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 11/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.