Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 3/8"-16, Fully T, 3/4"L
- Mfr # 1-DEL-10-17-
- Zoro # G222414576
product price:Â
$
4.79
/ea
Key Features
Head Type
Wing
Type
Thumb Screw
Material
Iron
Shoulder Length
3/4 in
Fastener Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-DEL-10-17-
- Zoro #
- G222414576
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Wing
- Type
- Thumb Screw
- Material
- Iron
- Thread Fit
- 2A
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Tip Type
- Oval
- System of Measurement
- Inch
- Grip Style
- Smooth
- Item
- Thumb Screw
- Includes Nut
- Nut Not Included
- Pack Size
- Small
- Thread Type
- Coarse
- Finish
- Zinc-Plated
- Drive
- No Drive
- Rockwell Hardness
- HB156
- Tensile Strength
- 50,000 psi
- Tip Material
- Malleable Iron
- Head Shape
- Wing
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Shoulder Length
- 3/4 in
- Fastener Length
- 1 in
- Maximum Head Height
- 3/4 in
- Thread Size
- 5/16"-18
- Head Thickness
- 0.563 in
- Shoulder Diameter
- 9/16 in
- Maximum Head Width
- 1 1/2 in
- Screw Size
- 5/16 in
- Wire Rope Length
- 1 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 5/16 In.-18, Fastener Length 1 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 3/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.