Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 3/8"-16, Fully T, 3/4"L
- Mfr # 1-DEL-10-M7-
- Zoro # G922414807
product price:Â
$
4.79
/ea
Key Features
Fastener Length
1 in
Finish
Plain
Type
Thumb Screw
Wire Rope Length
1 in
Rockwell Hardness
HB156
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-DEL-10-M7-
- Zoro #
- G922414807
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- Plain
- Type
- Thumb Screw
- Rockwell Hardness
- HB156
- Item
- Thumb Screw
- Tip Type
- Oval
- Head Texture
- Smooth
- Tensile Strength
- 50,000 psi
- Thread Style
- Fully Threaded
- Tip Material
- Malleable Iron
- Drive
- No Drive
- Head Shape
- Wing
- Material
- Iron
- Includes Nut
- Nut Not Included
- Head Type
- Wing
- Thread Fit
- 2A
- System of Measurement
- Inch
- Grip Style
- Smooth
- Thread Type
- Coarse
- Pack Size
- Small
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Fastener Length
- 1 in
- Wire Rope Length
- 1 in
- Screw Size
- 5/16 in
- Shoulder Diameter
- 9/16 in
- Thread Size
- 5/16"-18
- Maximum Head Height
- 3/4 in
- Head Thickness
- 0.563 in
- Maximum Head Width
- 1 1/2 in
- Shoulder Length
- 3/4 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 5/16 In.-18, Fastener Length 1 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 3/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.