Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 3/8"-16, Fully T, 3"L
- Mfr # 1-EFT-02-M7-
- Zoro # G522413866
product price:Â
$
5.15
/ea
Key Features
Head Type
Wing
Tensile Strength
50,000 psi
Thread Style
Fully Threaded
Material
Iron
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-EFT-02-M7-
- Zoro #
- G522413866
- UPC #
- -
- Country of Origin
- Multiple
- Head Type
- Wing
- Tensile Strength
- 50,000 psi
- Thread Style
- Fully Threaded
- Material
- Iron
- Head Texture
- Smooth
- Head Shape
- Wing
- Finish
- Plain
- Tip Type
- Oval
- Pack Size
- Small
- Thread Type
- Coarse
- Drive
- No Drive
- Grip Style
- Smooth
- Item
- Thumb Screw
- Includes Nut
- Nut Not Included
- Rockwell Hardness
- HB156
- Type
- Thumb Screw
- System of Measurement
- Inch
- Thread Fit
- 2A
- Tip Material
- Malleable Iron
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Fastener Length
- 3 in
- Screw Size
- 3/8 in
- Maximum Head Width
- 1 7/16 in
- Wire Rope Length
- 3 in
- Thread Size
- 3/8"-16
- Head Thickness
- 0.75 in
- Shoulder Diameter
- 3/4 in
- Maximum Head Height
- 1 in
- Shoulder Length
- 1 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 3/8 In.-16, Fastener Length 3 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.