
Thumb Screw, 3/8"-16 Thread Size, Spade, Plain Stainless Steel, 1 in Lg, 300 PK
Mfr # 3716TS188
Zoro # G4848180
product price: $1,141.99
/pk 300, $3.81/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"-16
Head Shape
Spade
Material
Stainless Steel
Finish
Plain
Head Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3716TS188
Zoro #
G4848180
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Fastener Length
1 in
Details
Head Shape
Spade
Material
Stainless Steel
Finish
Plain
Head Material
Steel
Thread Style
Fully Threaded
Item
Thumb Screw
System of Measurement
Inch
Head Type
Thumb
Compliance
ASME B18.17
Description
3/8-16X1 Thumb Screw With Shoulder Full Thread 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.