
Thumb Screw, 3/8"-16 Thread Size, Spade, Plain Stainless Steel, 3 in Lg, 100 PK
Mfr # 3748T188
Zoro # G4844644
product price: $612.99
/pk 100, $6.13/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"-16
Head Shape
Spade
Material
Stainless Steel
Finish
Plain
Head Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3748T188
Zoro #
G4844644
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Fastener Length
3 in
Details
Head Shape
Spade
Material
Stainless Steel
Finish
Plain
Head Material
Steel
Item
Thumb Screw
System of Measurement
Inch
Head Type
Thumb
Compliance
ASME B18.17
Description
Thumb Screws, 3/8-16X3 FT THUMB S,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.