
Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 1-1/4 in Lg, 200 PK
Mfr # 3720T
Zoro # G4845633
product price:Â $172.99
/pk 200, $0.86/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"-16
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3720T
Zoro #
G4845633
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Fastener Length
1-1/4 in
Details
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Tensile Strength
48000 psi
Item
Thumb Screw
System of Measurement
Inch
Head Type
Thumb
Description
3/8-16X1 1/4 Thumb Screw Plain Fully Thread Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.