Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 3-1/2 in Lg, 150 PK

  • Mfr # 3756T

  • Zoro # G4848485


product price:  $206.99
/pk 150, $1.38/ea
Free Shipping & Returns

Key Features

Thread Size
3/8"-16
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Tensile Strength
48000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3756T
Zoro #
G4848485
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Fastener Length
3-1/2 in

Details

Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Tensile Strength
48000 psi
Item
Thumb Screw
System of Measurement
Inch
Head Type
Thumb

Description

Thumb Screws, 3/8-16X3 1/2 FT THU,PK150, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.