Thumb Screw, 3/8"-16 Thread Size, Wing, Zinc Plated Iron, 0.79 in Head Ht, 2 in Lg

  • Mfr # WSI03702000-001P

  • Zoro # G3092022


product price: $5.35
/ea

Key Features

Thread Size
3/8"-16
Head Shape
Wing
Material
Iron
Finish
Zinc Plated
Head Height
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSI03702000-001P
Zoro #
G3092022
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Fastener Length
2 in
Head Height
0.79 in
Head Width
1.44 in
Maximum Head Width
1 7/16 in
Overall Length
2 in
Shoulder Diameter
0.64 to 0.70 in
Screw Size
3/8"
Maximum Head Height
51/64 in

Details

Head Shape
Wing
Material
Iron
Finish
Zinc Plated
Head Material
Iron
Item
Thumb Screw
Tip Material
Iron
Head Type
Wing
Rockwell Hardness
Brinell Min 137
System of Measurement
Inch
Head Style
Thumb
Includes Nut
Nut Not Included
Pack Size
Small
Type
Thumb Screw

Description

Thumb Screw, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 3/8 In.-16, Fastener Length 2 in, Thread Length Not Applicable, Head Width 1.44 in, Head Height 0.79 in, Tensile Strength 48,000 psi, Head Type Wing, Maximum Head Width 1 7/16 in, Minimum Head Width Not Applicable, Maximum Head Height 51/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.6.8 2010, Drive Not Applicable, Head Material Iron/Zinc, Head Shape Wing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products