This item is Discontinued.

Zoro Select Thumb Screw, 3/8"-16 Thread Size, Wing, Zinc Plated Iron, 7/8 in Head Ht, 1 in Lg, 25 PK 1-EFL-07-86-

Thumb Screw, 3/8"-16 Thread Size, Wing, Zinc Plated Iron, 7/8 in Head Ht, 1 in Lg, 25 PK (Discontinued)

  • Mfr # 1-EFL-07-86-
  • Zoro # G3043643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-EFL-07-86-
Zoro #
G3043643
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
1 in
Head Height
7/8 in
Head Thickness
0.625 in
Shoulder Length
7/8 in
Head Dia.
5/8 in
Head Width
1 13/16 in
Screw Size
3/8"
Shoulder Diameter
5/8 in
Maximum Head Height
7/8 in
Overall Length
1 in
Maximum Head Width
1 13/16 in

Details

Head Shape
Wing
Material
Iron
Finish
Zinc Plated
Head Material
Iron
Thread Style
Fully Threaded
Tensile Strength
50,000
Item
Thumb Screw
Class
UNC-2A
Tip Material
Malleable Iron
Rockwell Hardness
HB156
System of Measurement
Inch
Tip Type
Oval
Head Type
Wing
Pack Size
Small
Thread Fit
2A
Type
Thumb Screw
Head Style
Thumb
Includes Nut
Nut Not Included
Grip Style
Smooth
Head Profile
Wing
Drive
No Drive
Thread Type
Coarse
Head Texture
Smooth

Description

Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 3/8 In.-16, Fastener Length 1 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 1.813 in, Head Height 0.875 in, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 13/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Material Iron, Head Shape Wing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.