
Thumb Screw, #4-40 Thread Size, Round, Plain Aluminum, 1/2 in Lg, 100 PK
Mfr # 0408TKAL
Zoro # G4844434
product price: $114.99
/pk 100, $1.15/ea
Free Shipping & Returns
Key Features
Thread Size
#4-40
Fastener Length
1/2 in
Head Shape
Round
Material
Aluminum
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0408TKAL
Zoro #
G4844434
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#4-40
Fastener Length
1/2 in
Details
Head Shape
Round
Material
Aluminum
Finish
Plain
Item
Thumb Screw
Nut Style
Thumb
System of Measurement
Inch
Head Type
Knurled
Description
Thumb Nuts, 4-40X1/2 KNURLED THUM,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.