
Thumb Screw, #4 Thread Size, Round, Cadmium Steel, 1/8 in Lg, 5000 PK
Mfr # MS21318-19
Zoro # G2493712
product price: $351.99
/pk 5000, $0.07/ea
Free Shipping & Returns
Key Features
Thread Size
#4
Head Shape
Round
Material
Steel
Finish
Cadmium
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS21318-19
Zoro #
G2493712
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#4
Fastener Length
1/8 in
Details
Head Shape
Round
Material
Steel
Finish
Cadmium
Item
Thumb Screw
System of Measurement
Inch
Compliance
MS 21318
Description
Thumb Screws,4X1/8 MILITARY U D,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.