Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 5/16"-18, FullThread, 1"L
- Mfr # 1-DEL-07-17-
- Zoro # G922414838
product price:Â
$
4.15
/ea
Key Features
Thread Type
Coarse
Includes Nut
Nut Not Included
Thread Style
Fully Threaded
Head Texture
Smooth
Head Shape
Wing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-DEL-07-17-
- Zoro #
- G922414838
- UPC #
- -
- Country of Origin
- Multiple
- Thread Type
- Coarse
- Includes Nut
- Nut Not Included
- Thread Style
- Fully Threaded
- Item
- Thumb Screw
- Head Texture
- Smooth
- Head Shape
- Wing
- Pack Size
- Small
- Head Type
- Wing
- Thread Fit
- 2A
- Tensile Strength
- 50,000 psi
- Tip Material
- Malleable Iron
- Drive
- No Drive
- Tip Type
- Oval
- Type
- Thumb Screw
- System of Measurement
- Inch
- Finish
- Zinc-Plated
- Rockwell Hardness
- HB156
- Grip Style
- Smooth
- Material
- Iron
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Thread Size
- 5/16"-18
- Head Thickness
- 0.625 in
- Maximum Head Width
- 1 3/4 in
- Shoulder Length
- 3/4 in
- Wire Rope Length
- 1 in
- Fastener Length
- 1 in
- Maximum Head Height
- 3/4 in
- Screw Size
- 5/16 in
- Shoulder Diameter
- 5/8 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 5/16 In.-18, Fastener Length 1 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 3/4 in, Minimum Head Width Not Applicable, Maximum Head Height 3/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.