Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 5/16"-18, Fully T, 2.5"L
- Mfr # 1-DES-07-M7-
- Zoro # G622414282
product price:Â
$
5.15
/ea
Key Features
Material
Iron
Head Shape
Wing
Head Thickness
0.625 in
Thread Size
5/16"-18
Includes Nut
Nut Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-DES-07-M7-
- Zoro #
- G622414282
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Iron
- Head Shape
- Wing
- Includes Nut
- Nut Not Included
- Rockwell Hardness
- HB156
- System of Measurement
- Inch
- Item
- Thumb Screw
- Tip Material
- Malleable Iron
- Tip Type
- Oval
- Thread Fit
- 2A
- Tensile Strength
- 50,000 psi
- Head Type
- Wing
- Thread Type
- Coarse
- Type
- Thumb Screw
- Grip Style
- Smooth
- Finish
- Plain
- Head Texture
- Smooth
- Drive
- No Drive
- Pack Size
- Small
- Thread Style
- Fully Threaded
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Head Thickness
- 0.625 in
- Thread Size
- 5/16"-18
- Wire Rope Length
- 2 1/2 in
- Maximum Head Width
- 1 3/4 in
- Maximum Head Height
- 3/4 in
- Screw Size
- 5/16 in
- Shoulder Length
- 3/4 in
- Fastener Length
- 2 1/2 in
- Shoulder Diameter
- 5/8 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 5/16 In.-18, Fastener Length 2 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 3/4 in, Minimum Head Width Not Applicable, Maximum Head Height 3/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.