Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 5/16"-18, Fully T, 3/4"L
- Mfr # 1-CDS-02-M7-
- Zoro # G322414582
product price:Â
$
4.59
/ea
Key Features
Thread Size
1/4"-20
Thread Type
Coarse
Wire Rope Length
2 1/2 in
Head Texture
Smooth
Fastener Length
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-CDS-02-M7-
- Zoro #
- G322414582
- UPC #
- -
- Country of Origin
- Multiple
- Thread Type
- Coarse
- Head Texture
- Smooth
- Head Shape
- Wing
- Material
- Iron
- Item
- Thumb Screw
- Pack Size
- Small
- Thread Style
- Fully Threaded
- Head Type
- Wing
- Type
- Thumb Screw
- Drive
- No Drive
- Tensile Strength
- 50,000 psi
- Finish
- Plain
- Grip Style
- Smooth
- Tip Type
- Oval
- Thread Fit
- 2A
- System of Measurement
- Inch
- Tip Material
- Malleable Iron
- Includes Nut
- Nut Not Included
- Rockwell Hardness
- HB156
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Thread Size
- 1/4"-20
- Wire Rope Length
- 2 1/2 in
- Fastener Length
- 2 1/2 in
- Shoulder Diameter
- 9/16 in
- Shoulder Length
- 13/16 in
- Maximum Head Width
- 1 1/4 in
- Head Thickness
- 0.563 in
- Screw Size
- 1/4 in
- Maximum Head Height
- 13/16 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 1/4 In.-20, Fastener Length 2 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 13/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.