Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 9/16 in Head Ht, 1 in Lg

  • Mfr # Z2128

  • Zoro # G3047055


product price: $9.39
/ea

Key Features

Thread Size
5/16"-18
Head Shape
Round
Material
Steel
Finish
Black Oxide
Head Height
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z2128
Zoro #
G3047055
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Fastener Length
1 in
Head Height
9/16 in
Head Thickness
0.75 in
Head Dia.
3/4 in
Head Width
0.75 in
Overall Length
1 9/16 in
Screw Size
5/16"
Maximum Head Height
9/16 in
Maximum Head Width
3/4 in

Details

Head Shape
Round
Material
Steel
Finish
Black Oxide
Head Material
Steel
Thread Style
Fully Threaded
Tensile Strength
57,000
Item
Thumb Screw
Class
2A
Head Type
Knurled
Rockwell Hardness
B68 to B71
System of Measurement
Inch
Tip Material
Steel
Features
Diamond Knurl
Made in North America
Made in North America
Head Style
Thumb
Thread Fit
2A
Pack Size
Small
Includes Nut
Nut Not Included
Type
Thumb Screw
Grip Style
Knurled
For Use in Systems
Jig and Fixture Component
Thread Type
Coarse
Drive
No Drive
Head Texture
Knurled

Description

Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Black Oxide, Material Steel, Thread Size 5/16 In.-18, Fastener Length 1 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 0.75 in, Head Height 0.563 in, Tensile Strength 57,000 psi, Head Type Cheese, Maximum Head Width 3/4 in, Minimum Head Width Not Applicable, Maximum Head Height 9/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Features Diamond Knurl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products