Thumb Screw, 5/16"-18 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 3/4 in Lg

  • Mfr # 5/16-18X1750-SL

  • Zoro # G2817324


product price:  $45.79
/pk 5, $9.16/ea

Key Features

Thread Size
5/16"-18
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Height
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5/16-18X1750-SL
Zoro #
G2817324
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Fastener Length
1 3/4 in
Head Height
1/4 in
Head Thickness
0.25 in
Head Dia.
3/4 in
Head Width
1/4 in
Screw Size
5/16"
Overall Length
1 3/4 in
Drive Size
3/64 in
Maximum Head Height
1/4 in
Thread Length
1 3/4 in
Maximum Head Width
1/4 in

Details

Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Tensile Strength
80,000
Item
Thumb Screw
System of Measurement
Inch
Drive Type
Slotted
Class
2A
Head Type
Knurled
Rockwell Hardness
B85 to B95
Tip Material
18-8 Stainless Steel
Type
Thumb Screw
Drive
Slotted
Thread Fit
2A
Grip Style
Knurled
Includes Nut
Nut Not Included
Pack Size
Small
Head Style
Thumb
Material Grade/Class
18-8
Thread Type
Coarse
Head Texture
Knurled

Description

Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size 5/16 In.-18, Fastener Length 1 3/4 in, Thread Length 1 3/4 in, Head Width 0.25 in, Head Height 0.25 in, Tensile Strength 80,000 psi, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 1/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive Slotted, Drive Size 3/64 in, Head Material Stainless Steel, Head Shape Round, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products