
Thumb Screw, 5/16"-18 Thread Size, Spade, Plain Stainless Steel, 1-1/4 in Lg, 500 PK
Mfr # 3120TS188
Zoro # G4858574
product price: $1,494.99
/pk 500, $2.99/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Head Shape
Spade
Material
Stainless Steel
Finish
Plain
Head Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3120TS188
Zoro #
G4858574
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Fastener Length
1-1/4 in
Details
Head Shape
Spade
Material
Stainless Steel
Finish
Plain
Head Material
Steel
Item
Thumb Screw
Head Type
Thumb
System of Measurement
Inch
Compliance
ASME B18.17
Description
Thumb Screws, 5/16-18X1 1/4 FT TH,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.