Thumb Screw, 5/16"-18 Thread Size, Spade, Plain Stainless Steel, 3 in Lg, 100 PK
- Mfr # 3148T188
- Zoro # G4847042
product price:Â
$
375.99
/pk of 100, $3.76/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Head Shape
Spade
Material
Stainless Steel
Finish
Plain
Head Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3148T188
- Zoro #
- G4847042
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Head Shape
- Spade
- Material
- Stainless Steel
- Finish
- Plain
- Head Material
- Steel
- Thread Style
- Fully Threaded
- Item
- Thumb Screw
- System of Measurement
- Inch
- Head Type
- Thumb
- Compliance
- ASME B18.17
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 3 in
Description
5/16-18X3 Thumb Screw Plain Full Thread 18-8 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.