Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.64 in Head Ht, 2 in Lg, 5 PK
Mfr # TSI0310200P0-005P
Zoro # G3299335
product price:Â $12.95
/pk 5, $2.59/eaKey Features
Thread Size
5/16"-18
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TSI0310200P0-005P
Zoro #
G3299335
UPC #
-
Country of Origin
China
Dimensions
Thread Size
5/16"-18
Fastener Length
2 in
Head Height
0.64 in
Head Width
0.96 in
Screw Size
5/16"
Maximum Head Width
61/64 in
Overall Length
2 in
Maximum Head Height
41/64 in
Details
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Item
Thumb Screw
Tip Material
Steel
Head Type
Spade
Rockwell Hardness
Brinell Min 137
System of Measurement
Inch
Head Style
Thumb
Pack Size
Small
Includes Nut
Nut Not Included
Type
Thumb Screw
Description
Thumb Screw, Type Thumb Screw, Finish Zinc-Plated, Material Steel, Thread Size 5/16 In.-18, Fastener Length 2 in, Thread Length Not Applicable, Head Width 0.96 in, Head Height 0.64 in, Tensile Strength 48,000 psi, Head Type Spade, Maximum Head Width 61/64 in, Minimum Head Width Not Applicable, Maximum Head Height 41/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.6.8 2010, Drive Not Applicable, Head Material Steel/Zinc, Head Shape Spade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.