Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.78 in Head Ht, 1/2 in Lg, 10 PK
Mfr # TSI0310050S0-010P
Zoro # G3445486
product price:Â $8.19
/pk 10, $0.82/eaKey Features
Thread Size
5/16"-18
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TSI0310050S0-010P
Zoro #
G3445486
UPC #
-
Country of Origin
China
Dimensions
Thread Size
5/16"-18
Fastener Length
1/2 in
Head Height
0.78 in
Head Width
0.7 in
Maximum Head Width
45/64 in
Overall Length
1/2 in
Screw Size
5/16"
Maximum Head Height
25/32 in
Shoulder Diameter
0.56 to 0.59 in
Details
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Head Material
Steel
Item
Thumb Screw
Head Type
Spade
System of Measurement
Inch
Rockwell Hardness
Brinell Min 137
Tip Material
Steel
Type
Thumb Screw
Includes Nut
Nut Not Included
Head Style
Thumb
Pack Size
Small
Description
Thumb Screw, Type Thumb Screw, Finish Zinc-Plated, Material Steel, Thread Size 5/16 In.-18, Fastener Length 1/2 in, Thread Length Not Applicable, Head Width 0.7 in, Head Height 0.78 in, Tensile Strength 48,000 psi, Head Type Spade, Maximum Head Width 45/64 in, Minimum Head Width Not Applicable, Maximum Head Height 25/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.6.8 2010, Drive Not Applicable, Head Material Steel/Zinc, Head Shape Spade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.