Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 1000 PK
- Mfr # 3108TS
- Zoro # G4858452
product price:Â
$
314.99
/pk of 1000, $0.31/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Fastener Length
1/2 in
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3108TS
- Zoro #
- G4858452
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Head Shape
- Spade
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Tensile Strength
- 48000 psi
- Item
- Thumb Screw
- System of Measurement
- Inch
- Head Type
- Thumb
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1/2 in
Description
5/16-18X1/2 Thumb Screw With Shoulder Full Thread Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.