Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thumb Screw, 5/16"-18 Thread Size, Wing, Plain Iron, 3/4 in Head Ht, 3/4 in Lg, 25 PK

  • Mfr # 1-DEJ-10-M7-

  • Zoro # G3325533


product price: $102.99
/pk 25, $4.12/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-18
Head Shape
Wing
Material
Iron
Finish
Plain
Head Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-DEJ-10-M7-
Zoro #
G3325533
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
3/4 in
Head Height
3/4 in
Head Thickness
0.5625 in
Head Width
1 1/2 in
Head Dia.
9/16 in
Shoulder Length
3/4 in
Screw Size
5/16"
Maximum Head Height
3/4 in
Shoulder Diameter
9/16 in
Overall Length
3/4 in
Maximum Head Width
1 1/2 in

Details

Head Shape
Wing
Material
Iron
Finish
Plain
Head Material
Iron
Thread Style
Fully Threaded
Tensile Strength
50,000
Item
Thumb Screw
Tip Material
Malleable Iron
Class
UNC-2A
Head Type
Wing
System of Measurement
Inch
Tip Type
Oval
Rockwell Hardness
HB156
Includes Nut
Nut Not Included
Pack Size
Small
Head Style
Thumb
Grip Style
Smooth
Type
Thumb Screw
Thread Fit
2A
Thread Type
Coarse
Head Texture
Smooth
Drive
No Drive

Description

Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Plain, Material Iron, Thread Size 5/16 In.-18, Fastener Length 3/4 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 1.5 in, Head Height 0.75 in, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 3/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Material Iron, Head Shape Wing, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products