
Thumb Screw, #6-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/8 in Lg, 100 PK
Mfr # 0606TK188
Zoro # G4844985
product price: $92.99
/pk 100, $0.93/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Thread Size
#6-32
Fastener Length
3/8 in
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0606TK188
Zoro #
G4844985
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#6-32
Fastener Length
3/8 in
Details
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Thumb Screw
Nut Style
Thumb
System of Measurement
Inch
Head Type
Knurled
Description
Thumb Nuts, 6-32X3/8 KNURLED THUM,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.