
Thumb Screw, #6-32 Thread Size, Spade, Plain Steel, 3/4 in Lg, 3000 PK
Mfr # 0612TSP
Zoro # G4852755
product price: $365.99
/pk 3000, $0.12/ea
Free Shipping & Returns
Key Features
Thread Size
#6-32
Head Shape
Spade
Material
Steel
Finish
Plain
Head Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0612TSP
Zoro #
G4852755
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#6-32
Fastener Length
3/4 in
Details
Head Shape
Spade
Material
Steel
Finish
Plain
Head Material
Steel
Thread Style
Fully Threaded
Tensile Strength
48000 psi
Item
Thumb Screw
Head Type
Thumb
System of Measurement
Inch
Description
6-32X3/4 Thumb Screw With Shoulder Full Thread Plain Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.