
Thumb Screw, #6-32 Thread Size, Spade, Zinc Plated Steel, 1 in Lg, 2000 PK
Mfr # 0616T
Zoro # G4849221
product price: $436.99
/pk 2000, $0.22/ea
Free Shipping & Returns
Key Features
Thread Size
#6-32
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0616T
Zoro #
G4849221
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#6-32
Fastener Length
1 in
Details
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Tensile Strength
48000 psi
Item
Thumb Screw
System of Measurement
Inch
Head Type
Thumb
Description
6-32X1 Thumb Screw Plain Fully Thread Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.