Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, #6 Thread Size, Round, Cadmium Steel, 3/8 in Lg, 4000 PK
- Mfr # MS21318-29
- Zoro # G2493642
product price:Â
$
391.99
/pk of 4000, $0.10/ea
Free Shipping & Returns
Key Features
Thread Size
#6
Head Shape
Round
Material
Steel
Finish
Cadmium
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS21318-29
- Zoro #
- G2493642
- UPC #
- -
- Country of Origin
- United States
- Head Shape
- Round
- Material
- Steel
- Finish
- Cadmium
- Item
- Thumb Screw
- System of Measurement
- Inch
- Compliance
- MS 21318
Dimensions
- Thread Size
- #6
- Fastener Length
- 3/8 in
Description
6X3/8 MS21318 Military Round Head Type U Drive Screw Cadmium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.