
Thumb Screw, #7 Thread Size, Round, Zinc Plated Steel, 1/2 in Lg, 10000 PK
Mfr # 0708U
Zoro # G4861709
product price: $443.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Thread Size
#7
Head Shape
Round
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0708U
Zoro #
G4861709
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#7
Fastener Length
1/2 in
Details
Head Shape
Round
Material
Steel
Finish
Zinc Plated
Item
Thumb Screw
System of Measurement
Inch
Rockwell Hardness
C28 to 38
Compliance
ASME B18.6.3
Description
Thumb Screws, 7X1/2 U DRIVE SCR,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.