Thumb Screw, #8-32 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 3/8 in Lg, 5 PK
- Mfr # TSIX0-80037P-005P
- Zoro # G3495685
product price:Â
$
4.99
/pk of 5, $1.00/ea
Key Features
Thread Size
#8-32
Head Shape
Spade
Material
18-8 Stainless Steel
Finish
Plain
Head Thickness
0.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSIX0-80037P-005P
- Zoro #
- G3495685
- UPC #
- -
- Country of Origin
- China
- Head Shape
- Spade
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Head Material
- Stainless Steel
- Item
- Thumb Screw
- Tip Material
- 18-8 Stainless Steel
- Head Type
- Spade
- System of Measurement
- Inch
- Temp. Range (F)
- Not Available
- Rockwell Hardness
- RC 80-90B
- Includes Nut
- Nut Not Included
- Pack Size
- Small
- Head Style
- Thumb
- Type
- Thumb Screw
- Material Grade/Class
- 18-8
- Head Texture
- Smooth
- Dimensional Standards
- ASME B18.6.8 2010
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 3/8 in
- Head Height
- 1/4 in
- Head Thickness
- 0.09 in
- Head Width
- 15/32 in
- Maximum Head Height
- 1/4 in
- Overall Length
- 3/8 in
- Screw Size
- #8
- Maximum Head Width
- 15/32 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Thumb Screw, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size #8-32, Fastener Length 3/8 in, Thread Length Not Applicable, Head Width 0.469 in, Head Height 0.25 in, Tensile Strength Not Applicable, Head Type Spade, Maximum Head Width 15/32 in, Minimum Head Width Not Applicable, Maximum Head Height 1/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.6.8 2010, Drive Not Applicable, Head Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.