Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.38 in Head Ht, 1/2 in Lg, 25 PK
- Mfr # TSI0-80050S0-025P
- Zoro # G3099135
product price:Â
$
10.15
/pk of 25, $0.41/ea
Key Features
Thread Size
#8-32
Head Shape
Spade
Material
Steel
Finish
Zinc Plated
Head Thickness
0.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSI0-80050S0-025P
- Zoro #
- G3099135
- UPC #
- 00194484301309
- Country of Origin
- Multiple
- Head Shape
- Spade
- Material
- Steel
- Finish
- Zinc Plated
- Head Material
- Steel/Zinc
- Tensile Strength
- 48,000 psi
- Item
- Thumb Screw
- System of Measurement
- Inch
- Head Type
- Spade
- Temp. Range (F)
- Not Available
- Rockwell Hardness
- Brinell Min 137
- Tip Material
- Steel
- Pack Size
- Small
- Type
- Thumb Screw
- Includes Nut
- Nut Not Included
- Head Style
- Thumb
- Thread Type
- Coarse
- Head Texture
- Smooth
- Dimensional Standards
- ASME B18.6.8 2010
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- #8-32
- Fastener Length
- 1/2 in
- Head Height
- 0.38 in
- Head Thickness
- 0.05 in
- Head Width
- 0.36 in
- Shoulder Diameter
- 5/16 in
- Screw Size
- #8
- Overall Length
- 1/2 in
- Maximum Head Width
- 23/64 in
- Maximum Head Height
- 3/8 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Thumb Screw, Type Thumb Screw, Finish Zinc-Plated, Material Steel, Thread Size #8-32, Fastener Length 1/2 in, Thread Length Not Applicable, Head Width 0.36 in, Head Height 0.38 in, Tensile Strength 48,000 psi, Head Type Spade, Maximum Head Width 23/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Dimensional Standards ASME B18.6.8 2010, Drive Not Applicable, Head Material Steel/Zinc, Head Shape Spade
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.