Thumb Screw, #8 Thread Size, Round, Zinc Plated Steel, 1/4 in Lg, 10000 PK

  • Mfr # 0804U

  • Zoro # G4861989


product price: $404.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Thread Size
#8
Head Shape
Round
Material
Steel
Finish
Zinc Plated
Rockwell Hardness
C28 to 38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0804U
Zoro #
G4861989
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8
Fastener Length
1/4 in

Details

Head Shape
Round
Material
Steel
Finish
Zinc Plated
Item
Thumb Screw
Rockwell Hardness
C28 to 38
System of Measurement
Inch
Compliance
ASME B18.6.3

Description

Thumb Screws, 8X1/4 U DRIVE SCR,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.