
Thumb Screw, #8 Thread Size, Round, Zinc Plated Steel, 5/8 in Lg, 9000 PK
Mfr # 0810U
Zoro # G4865942
product price: $514.99
/pk 9000, $0.06/ea
Free Shipping & Returns
Key Features
Thread Size
#8
Head Shape
Round
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0810U
Zoro #
G4865942
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#8
Fastener Length
5/8 in
Details
Head Shape
Round
Material
Steel
Finish
Zinc Plated
Item
Thumb Screw
System of Measurement
Inch
Rockwell Hardness
C28 to 38
Compliance
ASME B18.6.3
Description
8X5/8 Round Head Type U Drive Screw Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.