This item is Discontinued.

Zoro Select Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 1/2 in Lg, 5 PK PTS1500-SL

Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 1/2 in Lg, 5 PK (Discontinued)

  • Mfr # PTS1500-SL
  • Zoro # G3507357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PTS1500-SL
Zoro #
G3507357
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Fastener Length
1 1/2 in
Head Height
0.188 in
Head Thickness
0.188 in
Driver Size
3/64 in
Head Dia.
5/8 in
Dia./Thread Size
#10-24
Head Width
0.188 in
Length
1 1/2 in
Maximum Head Height
0.188 in
Drive Size
3/64 in
Overall Length
1 1/2 in
Screw Size
#10

Details

Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Tensile Strength
80,000 psi
Item
Thumb Screw
Rockwell Hardness
B85 to B95
Class
2A
Drive Type
Slotted
System of Measurement
Inch
Head Type
Knurled
Tip Material
18-8 Stainless Steel
Drive
Slotted
Includes Nut
No
Head Style
Thumb
Thread Fit
2A
Grip Style
Knurled
Type
Thumb Screw
Pack Size
Small

Description

Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material 18-8 Stainless Steel, Thread Size #10-24, Fastener Length 1 1/2 in, Head Width 0.188 in, Head Height 0.188 in, Tensile Strength 80,000 psi, Head Type Knurled, Maximum Head Height 0.188 in, System of Measurement Inch, Drive Slotted, Drive Size 3/64 in, Head Material 18-8 Stainless Steel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.