Zoro Homepage
This item is Discontinued.
Zoro Select Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 2 in Lg, 5 PK PTS2000-SL

Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 2 in Lg, 5 PK (Discontinued)

  • Mfr # PTS2000-SL
  • Zoro # G2479522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTS2000-SL
Zoro #
G2479522
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Fastener Length
2 in
Head Height
0.188 in
Head Thickness
0.188 in
Driver Size
3/64 in
Head Width
0.188 in
Head Dia.
7/16 in
Length
2 in
Dia./Thread Size
#10-24
Maximum Head Height
0.188 in
Drive Size
3/64 in
Screw Size
#10
Overall Length
2 in

Details

Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Tensile Strength
80,000 psi
Item
Thumb Screw
Head Type
Knurled
Class
2A
System of Measurement
Inch
Rockwell Hardness
B85 to B95
Drive Type
Slotted
Tip Material
18-8 Stainless Steel
Includes Nut
No
Type
Thumb Screw
Pack Size
Small
Grip Style
Knurled
Head Style
Thumb
Thread Fit
2A
Drive
Slotted

Description

Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material 18-8 Stainless Steel, Thread Size #10-24, Fastener Length 2 in, Head Width 0.188 in, Head Height 0.188 in, Tensile Strength 80,000 psi, Head Type Knurled, Maximum Head Height 0.188 in, System of Measurement Inch, Drive Slotted, Drive Size 3/64 in, Head Material 18-8 Stainless Steel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.