Shop ZORO SELECT

Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 1 in Lg

  • Mfr # Z2186
  • Zoro # G3336286

product price: 
$
8.39
/ea

Key Features

Thread Size
1/4"-20
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Height
5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z2186
Zoro #
G3336286
UPC #
-
Country of Origin
United States
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Thread Style
Partially Threaded
Tensile Strength
80,000
Item
Thumb Screw
System of Measurement
Inch
Head Type
Cheese
Rockwell Hardness
B83
Tip Type
Dog
Tip Material
18-8 Stainless Steel
Class
2A
Temp. Range (F)
Not Available
Features
Diamond Knurl
Includes Nut
Nut Not Included
Grip Style
Knurled
Material Quality Standards
ASTM A582
Made in North America
Made in North America
For Use in Systems
Jig and Fixture Component
Head Style
Thumb
Pack Size
Small
Type
Thumb Screw
Thread Fit
2A
Material Grade/Class
18-8
Head Texture
Knurled
Thread Type
Coarse
Drive
No Drive

Description

Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 1 in, Thread Style Partially Threaded, Thread Length 13/16 in, Head Width 0.313 in, Head Height 0.313 in, Tensile Strength 90,000 psi, Head Type Cheese, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 5/16 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Features Diamond Knurl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.