Thumb Scrw, 5/16"-18, Full Thread, 3"L
- Mfr # 1-CDR-10-17-
- Zoro # G222414569
product price:Â
$
3.79
/ea
Key Features
Drive
No Drive
Head Type
Wing
Finish
Zinc-Plated
Shoulder Diameter
7/16 in
Tip Material
Malleable Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-CDR-10-17-
- Zoro #
- G222414569
- UPC #
- -
- Country of Origin
- Multiple
- Drive
- No Drive
- Head Type
- Wing
- Finish
- Zinc-Plated
- Tip Material
- Malleable Iron
- Tensile Strength
- 50,000 psi
- Pack Size
- Small
- Thread Style
- Fully Threaded
- Thread Fit
- 2A
- Grip Style
- Smooth
- Thread Type
- Coarse
- Head Shape
- Wing
- Head Texture
- Smooth
- Type
- Thumb Screw
- System of Measurement
- Inch
- Item
- Thumb Screw
- Tip Type
- Oval
- Includes Nut
- Nut Not Included
- Rockwell Hardness
- HB156
- Material
- Iron
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Shoulder Diameter
- 7/16 in
- Head Thickness
- 0.438 in
- Screw Size
- 1/4 in
- Fastener Length
- 2 in
- Shoulder Length
- 5/8 in
- Thread Size
- 1/4"-20
- Maximum Head Width
- 1 3/8 in
- Maximum Head Height
- 5/8 in
- Wire Rope Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 1/4 In.-20, Fastener Length 2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 5/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.