Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 1 1/2 in Lg
Mfr # Z0683
Zoro # G2858152
product price:Â
$
16.69
/ea
Key Features
Thread Size
1/4"-28
Fastener Length
1 1/2 in
Head Shape
Round
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z0683
- Zoro #
- G2858152
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-28
- Fastener Length
- 1 1/2 in
- Head Height
- 7/32 in
- Head Dia.
- 11/16 in
- Head Width
- 0.688 in
- Overall Length
- 1 23/32 in
- Screw Size
- 1/4 in
- Maximum Head Height
- 7/32 in
- Maximum Head Width
- 11/16 in
- Wire Rope Length
- 1 23/32 in
- Length
- 1 23/32 in
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Black Oxide, Material Steel, Thread Size 1/4 In.-28, Fastener Length 1 1/2 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 0.688 in, Head Height 0.219 in, Tensile Strength 57,000 psi, Head Type Cheese, Maximum Head Width 11/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.