Shop ZORO SELECT

Thumb Screw, 5/16"-18 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 3/4 in Lg

  • Mfr # Z1071SS
  • Zoro # G3198115

product price: 
$
16.49
/ea

Key Features

Thread Size
5/16"-18
Fastener Length
1 3/4 in
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1071SS
Zoro #
G3198115
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Fastener Length
1 3/4 in
Head Height
1/4 in
Head Thickness
1.25 in
Shoulder Length
1/2 in
Head Dia.
1 1/4 in
Head Width
1.25 in
Screw Size
5/16 in
Maximum Head Height
1/4 in
Overall Length
1 3/4 in
Shoulder Diameter
5/8 in
Maximum Head Width
1 1/4 in
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Details

Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Head Material
18-8 Stainless Steel
Thread Style
Fully Threaded
Tensile Strength
80,000
Item
Thumb Screw
Rockwell Hardness
B83
System of Measurement
Inch
Class
2A
Head Type
Cheese
Tip Material
18-8 Stainless Steel
For Use in Systems
Jig and Fixture Component
Material Quality Standards
ASTM A582
Made in North America
Made in North America
Features
Straight Knurl
Thread Fit
2A
Type
Thumb Screw
Pack Size
Small
Includes Nut
Nut Not Included
Grip Style
Knurled
Head Style
Flat
Drive
No Drive
Thread Type
Coarse
Material Grade/Class
18-8
Head Texture
Knurled

Description

Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size 5/16 In.-18, Fastener Length 1 3/4 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 1.25 in, Head Height 0.25 in, Tensile Strength 90,000 psi, Head Type Cheese, Maximum Head Width 1 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 1/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Features Straight Knurl

Ratings & reviews