Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 5/16"-18 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 3 in Lg
Mfr # Z0691
Zoro # G2479023
product price:Â
$
6.89
/ea
Key Features
Thread Size
5/16"-18
Fastener Length
3 in
Head Shape
Round
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z0691
- Zoro #
- G2479023
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 3 in
- Head Height
- 1/4 in
- Head Thickness
- 0.75 in
- Head Dia.
- 3/4 in
- Head Width
- 0.75 in
- Maximum Head Height
- 1/4 in
- Screw Size
- 5/16 in
- Overall Length
- 3 1/4 in
- Maximum Head Width
- 3/4 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Stainless Steel, Thread Size 5/16 In.-18, Fastener Length 3 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Width 0.75 in, Head Height 0.25 in, Tensile Strength 90,000 psi, Head Type Cheese, Maximum Head Width 3/4 in, Minimum Head Width Not Applicable, Maximum Head Height 1/4 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, For Use in Systems Jig and Fixture Component