Shop ZORO SELECT
See all product information
Create Account
Thumb Screw, 3/8"-16, Full Thread, 2"L
- Mfr # 1-CDL-10-17-
- Zoro # G322414490
product price:Â
$
3.39
/ea
Key Features
Pack Size
Small
Tensile Strength
50,000 psi
Thread Type
Coarse
Drive
No Drive
Head Shape
Wing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-CDL-10-17-
- Zoro #
- G322414490
- UPC #
- -
- Country of Origin
- Multiple
- Pack Size
- Small
- Tensile Strength
- 50,000 psi
- Thread Type
- Coarse
- Drive
- No Drive
- Head Shape
- Wing
- Includes Nut
- Nut Not Included
- Rockwell Hardness
- HB156
- Tip Material
- Malleable Iron
- Finish
- Zinc-Plated
- Thread Style
- Fully Threaded
- Type
- Thumb Screw
- Thread Fit
- 2A
- System of Measurement
- Inch
- Grip Style
- Smooth
- Tip Type
- Oval
- Head Texture
- Smooth
- Material
- Iron
- Item
- Thumb Screw
- Head Type
- Wing
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Shoulder Length
- 5/8 in
- Maximum Head Width
- 1 3/8 in
- Head Thickness
- 0.438 in
- Shoulder Diameter
- 7/16 in
- Wire Rope Length
- 1 in
- Screw Size
- 1/4 in
- Fastener Length
- 1 in
- Thread Size
- 1/4"-20
- Maximum Head Height
- 5/8 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc-Plated, Material Iron, Thread Size 1/4 In.-20, Fastener Length 1 in, Thread Style Fully Threaded, Thread Length Not Applicable, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Width 1 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 5/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Drive No Drive, Head Shape Wing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.